Klassisk v-rem Gates A67 13x1710Li A1740 Ld DELTA CLASSIC
Delta Classic Kilrem A
Se teknisk informationSe dokumentReferenser
Gates:A67 13x1710Li A1740 Ld DELTA CLASSIC
Rubix:183049
Tillverkare:962160670
EAN:5414465289019

Dokumenter
Produktinformation : A67 13x1710Li A1740 Ld DELTA CLASSIC - GATES
The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Styrkor
Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
Användningsområden
Industrial Applications, Including V-Flat Drives
Teknisk information
Attribut
| Profil | a/13 |
|---|---|
| Bälte nr. | a67 |
| Invändig längd | 1710 mm |
| Indikativ längd | 1740 mm |
| Övre bredd | 13 mm |
| Höjd | 8 mm |
| Yttre längd | 1758 mm |
| Material | sbr |
Att visa UNSPSC/ECL@SS/Customs
247,41 kr Ex moms
/ Styck
309,26 kr Inkl moms
- Tillgängliga