Klassisk v-rem Gates A30 13x770Li A800 Ld DELTA CLASSIC

Delta Classic Kilrem A

Se teknisk informationSe dokument

Referenser

Gates:A30 13x770Li A800 Ld DELTA CLASSIC
Rubix:183007
Tillverkare:962160300
EAN:5414465288401
brand logo

Teknisk sammanfattning

Profila/13
Bälte nr.a30
Invändig längd770 mm
Se alla caracteristics

Dokumenter

Produktinformation : A30 13x770Li A800 Ld DELTA CLASSIC - GATES


The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.

Styrkor

Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments

Användningsområden

Industrial Applications, Including V-Flat Drives

Teknisk information


Attribut
Profila/13
Bälte nr.a30
Invändig längd770 mm
Yttre längd818 mm
Övre bredd13 mm
Höjd8 mm
Indikativ längd800 mm
Materialsbr
143,94 kr Ex moms
/ Styck
179,93 kr Inkl moms
  • Tillgängliga