Sugkoppar och mjuka gripklor Piab 0101227

Deep suction cups D Silicone

Se teknisk informationSe dokument

Referenser

Piab:0101227
Rubix:6245666
Tillverkare:0101227
brand logo

Teknisk sammanfattning

Materialsilicone (sil)
Diameter20 mm
Formdjup
Se alla caracteristics

Dokumenter

Produktinformation : S.D20-2S50.G18M.01 - 0101227


Used for curved and irregular surfaces. Can lift even over corners and edges. Not suitable for use on flat surfaces.

Styrkor

Suitable for objects with curved or irregular surfaces. Grips around corners and edges. Silicon prodives excellent wear resistance Can be used in a wide temperature range

Teknisk information


Attribut
Materialsilicone (sil)
Diameter20 mm
Formdjup
Typg1/8 male, with mesh filter
222,44 kr Ex moms
/ Styck
278,05 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran