Kullager med djup spårning PTN S61909-2RS, Yttre diameter: 68 mm | Bredd: 12 mm | Innerdiameter: 45 mm
Deep Groove Ball Bearing
Se teknisk informationSe dokumentReferenser
PTN:S61909-2RS
Rubix:6368268
Tillverkare:894121
EAN:3660338465741



Dokumenter
Produktinformation : Deep Groove Ball Bearing S61909-2RS PTN
Stainless Steel round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
The PTN range of stainless steel bearings contains a FOOD SAFE GREASE - MOBIL GREASE FM 222or equivalent. NSF registered as H1 classified lubricants
Styrkor
Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment
Användningsområden
Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications
Teknisk information
Attribut
| Innerdiameter | 45 mm |
|---|---|
| Yttre diameter | 68 mm |
| Bredd | 12 mm |
| Täta | två gummitätningar |
| Typ av lagerspel | cn |
| Serier | 61900 |
| Material | stainless steel |
| Bur | stål |
| Begränsa hastigheten | 3300 rpm |
| Precision | p0 (normal / abec 1) |
| Grundstatisk belastning, radiell - C0r | 8820 N |
| Grundläggande dynamisk belastning, radiell - Cr | 12100 N |
| Vikt | 0.14 kg |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
