Referenser
NSK:NU1007
Rubix:514588
Tillverkare:NU1007M N
EAN:0029176401671

Produktinformation : NU1007 *5 NSK
NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK
Teknisk information
Attribut
| Logistisk vikt | 173 g |
|---|---|
| Innerdiameter | 35 mm |
| Yttre diameter | 62 mm |
| Bredd | 14 mm |
| Typ av lagerspel | cn |
| Täta | öppen |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
