Referenser
NSK:NJ2215WC3
Rubix:154066
Tillverkare:NJ2215WC3 N
EAN:00029176399459

Produktinformation : NJ2215WC3 *5 NSK
NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK
Teknisk information
Attribut
| Logistisk vikt | 1650 g |
|---|---|
| Innerdiameter | 75 mm |
| Yttre diameter | 130 mm |
| Bredd | 31 mm |
| Typ av lagerspel | c3 |
| Täta | öppen |
Att visa UNSPSC/ECL@SS/Customs
2 574,79 kr Ex moms
/ Styck
3 218,49 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
