Referenser
RHP:MRJ 1 3/8
Rubix:130502
Tillverkare:MRJ1.3/8 R
EAN:00747023011650



Dokumenter
Produktinformation : MRJ1.3/8J RRS 5 RHP
An Imperial MRJ Type Cylindrical Roller Bearing are ideal for applications where there is heavy impact or radial loading. Due their construction they can be very accurately machined and hence are also used in high speed applications. An additional feature of these bearings is that they have a separable inner and outer ring due to which mounting and dismounting is very easy
Styrkor
Accept high speeds
No axial location
Light and medium series available
High Radial Load Capacity
No axial location
Light and medium series available
High Radial Load Capacity
Användningsområden
Used in machine tools
Transmissions
Vibration machines
As wheelset bearings for rail vehicles
Transmissions
Vibration machines
As wheelset bearings for rail vehicles
Teknisk information
Attribut
| Typ av lagerspel | cn |
|---|---|
| Material | bearing steel |
| Bur | stål |
| Grundstatisk belastning, radiell - C0r | 57500 N |
| Grundläggande dynamisk belastning, radiell - Cr | 66000 N |
Att visa UNSPSC/ECL@SS/Customs
2 457,85 kr Ex moms
/ Styck
3 072,31 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
