Referenser
Dormer:F3305-44X13/16
Rubix:6197484
EAN:7320760207314



Produktinformation : GÄNGSNITT No.5x44 HSS BLANK BS 1127:1950 - F3305-44X13/16 - DORMER
HSS Adjustable cutting plate for UNC thread BS 1127:1950 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.
Användningsområden
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
Teknisk information
Attribut
| Gängning | 1/8-44 unf |
|---|---|
| Burdiameter | 20.64 mm |
| Gänga | 0.58 mm |
| Material | hss |
| Tip tlačne zaloge | unf |
| Gängning | 1/8-44 unf '' |
| Diameter | 20.64 mm |
| Gängdiameter | 3.18 mm |
| Antal trådar per tum | 44 |
| Typ | adjustable / circular split |
Att visa UNSPSC/ECL@SS/Customs
593,40 kr Ex moms
/ Styck
741,75 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
