Standardni okrogli matični vložek Dormer F310M12X1.5X1.5/16

Cutting plates F310

Se teknisk information

Referenser

Dormer:F310M12X1.5X1.5/16
Rubix:6190097
EAN:7320760206058
Gun Nosed Die M12x1.50mm BS1127:1950

Teknisk sammanfattning

Gängningm12
Gänga1.5 mm
Materialhss
Se alla caracteristics

Produktinformation : MF Gängsnitt, Justerbara, F310M12X1.5X1.5/16 - 5978565 - DORMER


HSS Hexagonal cutting plate for metric fine thread BS 1127:1950 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.

Användningsområden

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)

Teknisk information


Attribut
Gängningm12
Gänga1.5 mm
Materialhss
Typadjustable / circular split
875,78 kr Ex moms
/ Styck
1 094,72 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran