Standardni okrogli matični vložek Dormer F190PG7

Cutting inserts F190

Se teknisk information

Referenser

Dormer:F190PG7
Rubix:6197654
EAN:7320760104972
Gun Nosed Die PG7 ISO 2568

Teknisk sammanfattning

Gängningm7
Burdiameter38 mm
Gänga7 mm
Se alla caracteristics

Produktinformation : PG Gängsnitt, Spåndrivande Skär, F190PG7 - 5977812 - DORMER


HSS cutting insert for PG thread ISO 2568 for unalloyed steel <850 N/mm². Cast iron. Aluminium and aluminium-magnesium alloys Si <10%.

Användningsområden

• Free-cutting steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Unalloyed aluminium / magnesium (<100 HB <350 N/mm²)
• Aluminium alloyed with silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed with silicon > 0.5% < 10% (<120 HB <400 N/mm²)

Teknisk information


Attribut
Gängningm7
Burdiameter38 mm
Gänga7 mm
Materialhss
Tip tlačne zalogepg (gun nose)
Diameter38 mm
Gängdiameter12.5 mm
Antal trådar per tum20
Burtjocklek10 mm
Toleransnormal
Typgun nosed
Slutbehandlingpolerad
1 276,93 kr Ex moms
/ Styck
1 596,16 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran