Referenser
3M:88982
Rubix:433625
Tillverkare:7000033585
EAN:4046719018703

Produktinformation : 3M™ Fiberrondell 785C, P80, 180 mm x 22 mm, 88982
The 3M™ fibre disc 785C is a durable disc with high-performance mix of 3M ceramic and aluminium oxide abrasive granules, ideal for blending, sanding, and for remove welds. Our own blend of abrasive granules brings challenging applications to a good end, and cuts faster and longer than standard aluminium oxide abrasive granules.
Teknisk information
Attribut
| Förpackade mått (D x B x H) | 83x190x190 mm |
|---|---|
| Paketerad vikt | 1009 g |
| Diameter | 180 mm |
| Spannmål | 80 |
Att visa UNSPSC/ECL@SS/Customs
4 844,00 kr Ex moms
/ 100 Styck
6 055,00 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran