Referenser
Festo:CPX-P-8DE-N
Rubix:504694
Tillverkare:565933
EAN:4052568213398
Dokumenter
Produktinformation : Ingångsmodul, CPX-P-8DE-N - 565933 - FESTO
input Module CPX-P-8DE-N Dimensions W x L x H=(* (incl. interlinking block and Connection technology), * 50 mm x 107 mm x 70 mm), Grid dimension=50 mm, No. of inputs=8, Diagnosis=(* - Wire break per channel, * - Limit value violation per channel, * - Short circuit per channel, * - Parameterisation error), Parameters configuring=(* - Data format, * - Input debounce time per channel, * - Input function per channel, * - Replacement value in diagnostic case per channel, * - Signal extension time per channel, * - Gate time per channel, * - Monitoring of limit values per channel, * - Monitoring of short circuit per channel, * - Monitoring of parameters, * - Counter configuration per channel, * - Upper limit per channel, * - Lower limit value per channel, * Monitoring of wire break/channel)
Input module CPX-P-8DE-N Dimensions W x L x H=(* (incl. linking block and connection technology), * 50 mm x 107 mm x 70 mm), Pitch=50 mm, Number of inputs=8, Diagnostics=(* - wire break per channel, * - threshold violation per channel, * - short circuit per channel, * - parameterization error), Parameterization=(* - data format, * - input debounce time per channel, * - input function per channel, * - replacement value in diagnostic case per channel, * - signal extension time per channel, * - gate time per channel, * - threshold monitoring per channel, * - short-circuit monitoring per channel, * - parameter monitoring, * - counter configuration per channel, * - upper threshold per channel, * - lower threshold per channel, * - wire break monitoring/channel)
Teknisk information
Attribut
| Typ | linking block |
|---|
Att visa UNSPSC/ECL@SS/Customs
- Utgången
