Pneumatisk komponent - Spolventilterminal Festo CPVSC1-M4H-D-H-Q3C

CPVSC1 Directional valve

Se teknisk informationSe dokument

Referenser

Festo:CPVSC1-M4H-D-H-Q3C
Rubix:500318
Tillverkare:547354
EAN:4052568188443
CPVSC1-M4H-D-H-Q3C Solenoid valve

Dokumenter

Produktinformation : Magnetventil, CPVSC1-M4H-D-H-Q3C - 547354 - FESTO


Solenoid valve CPVSC1-M4H-D-H-Q3C For valve terminal CPV-SC, QS push-in connector. Valve function=2/2 closed, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=150 l/min, Operating pressure=-0,9 - 7 bar

Teknisk information


Attribut
1 309,28 kr Ex moms
/ Styck
1 636,60 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran