Pneumatisk komponent - Spolventilterminal Festo CPE14-M1CH-5/3B-1/8
CPE14 directional valve
Se teknisk informationSe dokumentReferenser
Festo:CPE14-M1CH-5/3B-1/8
Rubix:501124
Tillverkare:550245
EAN:4052568192273
Dokumenter
Produktinformation : Magnetventil, CPE14-M1CH-5/3B-1/8 - 550245 - FESTO
Solenoid valve CPE14-M1CH-5/3B-1/8 Very compact assembly, with M8 plug Connection. Valve function=5/3 pressurised, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=750 l/min, Operating pressure=3 - 8 bar
Solenoid valve CPE14-M1CH-5/3B-1/8 high packing density, with M8 connector. Valve function=5/3 vented, Actuation type=electrical, Construction width=14 mm, Nominal flow=750 l/min, Operating pressure=3 - 8 bar
Teknisk information
Attribut
| Logistisk vikt | 137 g |
|---|
Att visa UNSPSC/ECL@SS/Customs
3 384,28 kr Ex moms
/ Styck
4 230,35 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran