Referenser
Portwest:FR35NARXXL
Rubix:6393483
Tillverkare:FR35NARXXL
EAN:5036108219698



Dokumenter
Produktinformation : Bizflame Work Jacket, Navy, Size XXL - FR35NARXXL - PORTWEST
The Winter FR Coverall is perfect for the demands of the offshore industry. Constructed with the same outer fabric as the FR50 and combined with a layer of insulation and FR cotton lining for extra warmth. Meeting all the required standards, features include triple stitched seams,concealed 2-way front brass zip and two front slant chest pockets with concealed brass zips. The garment also has knee pad pockets designed with an innovative two tier adjustable system
Styrkor
•CE-CAT III
Guaranteed flame resistance for life of garment
Protection against radiant, convective and contact heat
Anti-static
FR cotton lined for added warmth and comfort
Premium sew on flame resistant reflective tape
Two-way zip for quick and easy access
Knee pad pockets to facilitate knee pads
Radio loops for easy clipping of a radio
50+ UPF rated fabric to block 98% of UV rays
Guaranteed flame resistance for life of garment
Protection against radiant, convective and contact heat
Anti-static
FR cotton lined for added warmth and comfort
Premium sew on flame resistant reflective tape
Two-way zip for quick and easy access
Knee pad pockets to facilitate knee pads
Radio loops for easy clipping of a radio
50+ UPF rated fabric to block 98% of UV rays
Användningsområden
Offshore Industry
Teknisk information
Attribut
| Färg | marin |
|---|---|
| Storlek | 2xl |
| Huvudmaterial | polyester |
| Sekundär färg | ingen sekundärfärg |
| Material | cotton (lining);polyester (filling) |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran