Referenser
Bosch:GSA 12V-14 (060164L902)
Rubix:364282
Tillverkare:060164L902
EAN:3165140603836

Dokumenter
Produktinformation : TIGERSÅG GSA 12V-14 SOLO - 060164L902 - BOSCH
Styrkor
•The most compact design in its class for perfect handling and versatile applications in wood, metal and plastic
Practical battery charge level indicator can be used at any time to find out how much energy is left in the battery
Practical battery charge level indicator can be used at any time to find out how much energy is left in the battery
Teknisk information
Attribut
| Spänning | 12 v li-ion V |
|---|---|
| Vikt | 1.2 kg |
| Sladdlös | ja |
| Modell | gsa 12v-14 |
| Resans längd | 14.5 mm |
Att visa UNSPSC/ECL@SS/Customs
2 561,94 kr Ex moms
/ Styck
3 202,43 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
