Referenser
Bosch:GST 18V-125 S (06015B2000)
Rubix:6450143
Tillverkare:06015B2000
EAN:4059952589077

Dokumenter
Produktinformation : Jigsaw, GST 18V-125 S SOLO L-BOXX - 06015B2000 - BOSCH
The robust design and the powerful brushless motor of the GST 18V-125 S Professional (with barrel grip) ensure increased tool longevity and excellent tool runtime. The cordless jigsaw is a reliable problem solver for all applications at an optimal price-performance ratio in its segment. The GST 18V-125 S Professional keeps it simple with a focus on core important functions such as SDS blade holder, LED, 4-stage pendulum, dust blower and Speed Selection.
Styrkor
•Robust design and brushless motor ensure excellent tool runtime and increased tool longevity
The cordless jigsaw with barrel grip delivers an optimal price-performance ratio in its segment
Keeps it simple and focusses on core important functions such as SDS blade holder, LED, 4-stage pendulum, or Speed Selection
The cordless jigsaw with barrel grip delivers an optimal price-performance ratio in its segment
Keeps it simple and focusses on core important functions such as SDS blade holder, LED, 4-stage pendulum, or Speed Selection
Användningsområden
This cordless jigsaw is ideal for curved and cross cuts in solid wood, chipboard, and wood composites as well as for thicker or harder materials.
Teknisk information
Attribut
| Spänning | 18 v li-ion V |
|---|---|
| Vikt | 1.9 kg |
| Sladdlös | ja |
| Batterikapacitet | 4 Ah |
| Resans längd | 26 mm |
Att visa UNSPSC/ECL@SS/Customs
4 722,19 kr Ex moms
/ Styck
5 902,74 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran





