Kopieringsverktygstips Pramet RCMT 1606MOSN-M:M8345

Copying tool tip RCMT 1606MOSN-M:M8345

Se teknisk information

Referenser

Pramet:RCMT 1606MOSN-M:M8345
Rubix:6018057
brand logo

Teknisk sammanfattning

Produktinformation : Frässkär – kopier och profilfräsning, RCMT 1606MOSN-M:M8345 - 6756056 - PRAMET


Single-sided milling insert RCMT 1606 with chip-breakers, round for a maximum depth of cut of .315", with " corner radius, an indexing accuracy according to ISO-tolerance class-M and M geometry with rounded cutting edges and facet, M8345 PVD coated WC-Co carbide within ISO-grade ranges P30-P50 and M30-M40 for machining of steel and stainless-steel with copy face mills SRC16

Teknisk information


Attribut
Nyansrcmt
Plattypm8345
Tjocklek6.35 mm
2 151,90 kr Ex moms
/ 10 Styck
2 689,88 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran