Referenser
Portwest:FT35BGN45
Rubix:6393145
EAN:5036108322671

Dokumenter
Produktinformation : Compositelite Ogwen Low Cut Trainer S1P, Black/Green, Size 45 - FT35BGN45 - PORTWEST
Modern and classic low cut trainer with contrasting colours for a sleek stylish look. TPU moulded upper with mesh back offering excellent breathability and comfort. 100% non-metallic, fibreglass toecap and puncture resistant non-metallic midsole.
Styrkor
Superbly cushioned comfort foot bed reducing foot fatigue.
Reinforced heel and toe.
Back pull-tab for ease of getting onto the foot.
Lightweight dual density EVA and rubber outsole.
Composite toecap for added protection.
Pierce resistant composite midsole
CE certified.
UKCA marked.
Anti-static footwear.
Energy absorbing seat region.
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces.
Användningsområden
Ideal for indoor and outdoor such as warehouse operatives, fork lift driving, transportation, plumbers, tradesman and general wear.
Teknisk information
Attribut
| EU Skostorlek | 45 |
|---|---|
| Stem / Rod | låg |
| Färg | svart |
| Huvudmaterial | mikrofiber |
| Säkerhetskategori | s1p |
| Glidmotstånd | ja |
| Typ av stängning | snöra |
Att visa UNSPSC/ECL@SS/Customs
864,78 kr Ex moms
/ par
1 080,97 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
EU Skostorlek
45