Referenser
Freudenberg Sealing Technologies:24213757
Rubix:527938
Tillverkare:24213757

Produktinformation : Piston seal Omegat OMK-MR 12 X 7.1 X 2 / 2.45 mm PTFE B602 / NBR
Symmetrical two-piece O-ring as sealing and preloading element; pressure-activation grooves on sealing surface; adhesive seat at inner diameter
Teknisk information
Attribut
| Logistisk vikt | 0,29 g |
|---|---|
| Yttre diameter | 12 mm |
| Innerdiameter | 7.1 mm |
| Höjd | 2 mm |
Att visa UNSPSC/ECL@SS/Customs
3 554,88 kr Ex moms
/ Styck
4 443,60 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
