Referenser
Freudenberg Sealing Technologies:24179250
Rubix:527881
Tillverkare:24179250

Produktinformation : Piston seal Omegat OMK-MR 250 X 229 X 7.7 / 10.5 mm PTFE B602 / NBR
Symmetrical two-piece O-ring as sealing and preloading element; pressure-activation grooves on sealing surface; adhesive seat at inner diameter
Teknisk information
Attribut
| Logistisk vikt | 119,1 g |
|---|---|
| Yttre diameter | 250 mm |
| Innerdiameter | 229 mm |
| Höjd | 7.7 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
