Referenser
Freudenberg Sealing Technologies:24178466
Rubix:527854
Tillverkare:24178466

Produktinformation : Piston seal Omegat OMK-MR 45 X 34 X 4 / 5.5 mm PTFE B602 / NBR
Symmetrical two-piece O-ring as sealing and preloading element; pressure-activation grooves on sealing surface; adhesive seat at inner diameter
Teknisk information
Attribut
| Logistisk vikt | 5,5 g |
|---|---|
| Yttre diameter | 45 mm |
| Innerdiameter | 34 mm |
| Höjd | 4 mm |
Att visa UNSPSC/ECL@SS/Customs
4 347,00 kr Ex moms
/ Styck
5 433,75 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
