Uppsättning av slipande skivor Pferd Tools COMBIDISC-SET 50
Combidisc Set
Se teknisk informationSe dokumentReferenser
Pferd Tools:COMBIDISC-SET 50
Rubix:6015065
Tillverkare:42790050
EAN:4007220265918
Dokumenter
Produktinformation : COMBI-DISC. SET 50 - 42790050 - PFERD
COMBIDISC® set 50 Contents: 3 pcs. each of COMBIDISC® abrasive discs: CD 50 A 60 FORTE CD 50 A 120 FORTE CD 50 A COOL 60 CD 50 CO COOL 36 CD 50 Z 60 3 pcs. each of COMBIDISC® non woven discs: CD VRH 50 A 180 M CD VRW 50 A 100 1 pc. each of: abrasive disc holder, medium hard SBH 50 M COMBIDISC set 75 Contents: 3 pcs. each of COMBIDISC® abrasive discs: CD 75 A 60 FORTE CD 75 A 120 FORTE CD 75 A COOL 60 CD 75 CO COOL 36 CD 75 Z 60 3 pcs. each of COMBIDISC® non woven discs: CD VRH 75 A 180 M CD VRW 75 A 100 1 pc. each of: Abrasive disc holder SBH 75 M For getting to know and testing the comprehensive system.
Teknisk information
Attribut
| Diameter | 50 mm |
|---|---|
| Antal element | 22 |
Att visa UNSPSC/ECL@SS/Customs
720,96 kr Ex moms
/ Styck
901,20 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran

