Abrasiv skiva Pferd Tools CD 38 A 36

COMBIDISC® CD A Abrasive Disc

Se teknisk informationSe dokument

Referenser

Pferd Tools:CD 38 A 36
Rubix:6014280
Tillverkare:42750403
EAN:4007220355749
PFERD COMBIDISC® abrasive disc CD 38 A 36

Teknisk sammanfattning

Diameter38 mm
Spannmål36

Dokumenter

Produktinformation : SLIPRONDELLER CD 38 A 36 - 42750403 - PFERD


Designed for sanding work, COMBIDISC® corundum A abrasive discs cover a wide range of applications, from coarse grinding to fine finishing. Compatible with various clamping systems, they can be fitted to a wide range of equipment.

 

Features:

COMBIDISC® aluminium oxide A abrasive discs are based on an innovative clamping system available in two versions:

- CD version with internal threading suitable for metal or plastic COMBIDISC backing pads (as well as PSG, Power Lock Type II ‘turn on’, SocAtt and Turn-On);

- CDR version with external threading designed for plastic COMBIDISC backing plates (as well as Roloc™, Lockit, Speed Lok TR, Power Lock Type III, Fastlock B, Roll-On).

 

This design enables quick and secure screw-on mounting, minimising the risk of slippage or detachment during use. Please note that the backing plates required for assembly must be ordered separately.

 

These discs are suitable for a wide range of materials, including steels (unalloyed, alloyed, cast), grey and malleable cast iron, non-ferrous alloys such as copper or aluminium, as well as reinforced plastics, thermoplastics, wood and paints. They are used for a variety of operations such as deburring, chamfering, levelling and surface finishing.

 

Specifications:

- Diameters: 20 mm, 25 mm, 38 mm, 50 mm, 75 mm

- Grit sizes: from A 36 to A 320 depending on the version

- Optimum rotational speed: from 5,000 to 35,000 rpm depending on the diameter

- Maximum circumferential speed: 50 m/s

- Abrasive: aluminium oxide (A)

- Clamping systems: CD (internal thread), CDR (external thread)

- Packaging unit: 50 or 100 pieces depending on the product code

Styrkor

- Quick and reliable tool change thanks to the COMBIDISC clamping system

- Good operational stability, minimising vibrations and improving machining accuracy

- Wide range of grit sizes to suit the required material removal rate and finish

- Versatile use on a variety of materials and machining operations

Teknisk information


Attribut
Diameter38 mm
Spannmål36
1 100,00 kr Ex moms
/ 100 Styck
1 375,00 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran