Referenser
Panasonic:CR2450
Rubix:6028030
EAN:5410853014355



Dokumenter
Produktinformation : PANASONIC COIN LITHIUM 3V BATTERY CR2450
Panasonic CR2450 is Coin Cell Battery with 620mAh capacity and lithium consist of output voltage of 3V
Styrkor
Long shelf life of up to 10 years; self-discharge is very lowUse in a wide variety of applicationsHigh voltage (3V)Use in a wide range of temperatures (-30°C to +60°C)No mercury added
Användningsområden
CalculatorsDigital watchesMemory back-upLaser pensCar keysFitness
Teknisk information
Attribut
| Spänning | 3 V |
|---|---|
| Längd | 5 mm |
| Typ | coin type (standard) |
| Max temperatur | 85 °C |
| Min. temperatur | -30 °C |
Att visa UNSPSC/ECL@SS/Customs
30,71 kr Ex moms
/ packet
38,39 kr Inkl moms
- Tillgängliga
