Laminerad skiva på stång Norton 66261053053
Clean & Blend - Lamellhjul med spindel
Se teknisk informationReferenser
Norton:66261053053
Rubix:6202951



Produktinformation : Lamellslipstift Bear-Tex 80 x 50 x 6 mm - 66261053053 - NORTON
Beartex Non Woven Flap wheels Mounted on a 6mm diameter spindle, designed to be used on straight line die grinders for removal of oxidation, paint, corrosion and generating grain finishes.
Ideal for finishing large and awkward components.
Can be used for metals, wood, composite and plastics.
Less aggressive than conventional coated abrasive flapwheels.
Ideal for finishing large and awkward components.
Can be used for metals, wood, composite and plastics.
Less aggressive than conventional coated abrasive flapwheels.
Teknisk information
Attribut
| Diameter | 80 mm |
|---|---|
| Tjocklek | 50 mm |
| Spannmål | medium |
| Applikation | blending |
Att visa UNSPSC/ECL@SS/Customs
1 921,60 kr Ex moms
/ 10 Styck
2 402,00 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
