Laminerad skiva på stång Norton 63642549650
Clean & Blend - Lamellhjul med spindel
Se teknisk informationReferenser
Norton:63642549650
Rubix:6202956
Produktinformation : Lamellslipstift Bear-Tex 60 x 30 x 6 mm - 63642549650 - NORTON
Beartex Non Woven Flap wheels Mounted on a 6mm diameter spindle, designed to be used on straight line die grinders for removal of oxidation, paint, corrosion and generating grain finishes.
Ideal for finishing large and awkward components.
Can be used for metals, wood, composite and plastics.
Less aggressive than conventional coated abrasive flapwheels.
Ideal for finishing large and awkward components.
Can be used for metals, wood, composite and plastics.
Less aggressive than conventional coated abrasive flapwheels.
Flap Wheels with spindle - Norton Clean & Blend - 60x30mm x1/4"SK(A) Fine Maroon
Användningsområden
Blending
Teknisk information
Attribut
| Diameter | 60 mm |
|---|---|
| Tjocklek | 30 mm |
| Spannmål | drobno |
Att visa UNSPSC/ECL@SS/Customs
1 415,40 kr Ex moms
/ 10 Styck
1 769,25 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran

