Referenser
Bosch:2608642493
Rubix:362487
EAN:3165140648189

Produktinformation : CIRKELSÅGKL 216X2,4X30MM 64T EXP MULTI - 2608642493 - BOSCH
Expert for Multi Material Circular Saw Blade performs perfect reliable cuts in a wide range of materials.
Styrkor
•Microteq teeth (in-house produced) from high-density carbide combined with robust tooth shape ideal for universal use
Performance supported by Protection coating that prevents corrosion and reduces friction
Bore works with or without reduction rings to fit different sizes
Performance supported by Protection coating that prevents corrosion and reduces friction
Bore works with or without reduction rings to fit different sizes
Användningsområden
Cuts in a Wide Range Of Materials
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 300x270x10 mm |
|---|---|
| Logistisk vikt | 566 g |
| Förpackade mått (D x B x H) | 300x270x10 mm |
| Paketerad vikt | 660 g |
| Längd | 30 mm |
| Material | carbide (teeth) |
| Typ | cirkelsågblad |
| Förpackning | 1 piece pack |
| Antal tänder | 64 |
Att visa UNSPSC/ECL@SS/Customs
1 210,74 kr Ex moms
/ Styck
1 513,43 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
