Referenser
Bosch:2608644064
Rubix:363559
EAN:3165140796309

Dokumenter
Produktinformation : CIRKELSÅGKL 235X30X2,8MM 36T EXP WOOD - 2608644064 - BOSCH
Expert for Wood Circular Saw Blade offers a long lifetime with high cutting performance in wood
Styrkor
•Extra Hard MicroteQ teeth are manufactured in-house by Bosch from extremely strong carbide grains for high durability
ProteQtion coating prevents corrosion and reduces friction
Bore works with or without reduction rings to fit different sizes
ProteQtion coating prevents corrosion and reduces friction
Bore works with or without reduction rings to fit different sizes
Användningsområden
Cutting
Teknisk information
Attribut
| Logistisk vikt | 547 g |
|---|---|
| Förpackade mått (D x B x H) | 351x316x17 mm |
| Paketerad vikt | 841 g |
| Material | carbide |
| Typ | cirkelsågblad |
| Förpackning | 1 piece |
| Antal tänder | 36 |
Att visa UNSPSC/ECL@SS/Customs
866,81 kr Ex moms
/ Styck
1 083,51 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
