Referenser
Bahco:425-22
Rubix:428472
EAN:7311518004675

Dokumenter
Produktinformation : STÄMJÄRN 22 MM - 425-22
Styrkor
•Safety guard and rounded shoulders for added protection
Precision ground blade for maximum sharpness
Varnished blade for increased rust resistance
Hardened and tempered high quality steel for long lasting performance
Precision ground blade for maximum sharpness
Varnished blade for increased rust resistance
Hardened and tempered high quality steel for long lasting performance
Teknisk information
Attribut
| Logistisk vikt | 217 g |
|---|---|
| Bladlängd | 140 mm |
| Bladbredd | 22 mm |
| Handtag | wood |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
