Referenser
Bahco:1031-12
Rubix:428492
EAN:7314150025459

Dokumenter
Produktinformation : STÄMJÄRN 12 MM - 1031-12
Styrkor
•Comfortable compound handle fits comfortably into the hand
Precision ground blade for maximum sharpness
Varnished blade for increased rust resistance
Hardened and tempered high quality steel for long-lasting performance
Protective holster and tip protector included
Precision ground blade for maximum sharpness
Varnished blade for increased rust resistance
Hardened and tempered high quality steel for long-lasting performance
Protective holster and tip protector included
Teknisk information
Attribut
| Logistisk vikt | 190 g |
|---|---|
| Bladlängd | 140 mm |
| Bladbredd | 12 mm |
| Handtag | plastic |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
