Referenser
Bahco:3870-BRUSH-80-10
Rubix:426016
EAN:7311518278311

Dokumenter
Produktinformation : SPÅNBORSTE 80X10 MM
Styrkor
•For cleaning the space between the teeth of power hacksaw blades in order to guarantee optimal cutting performance of the blade
Made of strong nylon that won't damage the blade
Code gives the outer and bore diameter in mm
Made of strong nylon that won't damage the blade
Code gives the outer and bore diameter in mm
Teknisk information
Attribut
| Logistisk vikt | 30 g |
|---|---|
| Borst diameter | 13 mm |
| Applikation | clean |
| Diameter | 80 mm |
| Skaftdiameter | 10 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
