Referenser
Aventics:5341123100
Rubix:239692
Tillverkare:5341123100
Dokumenter
Produktinformation : THROTTLE VALVE ZZ99-G038-G038 - 5341123100
The AVENTICS Series CC check-choke valves are designed for nominal flows from 32 to 5,600 l/min. The different versions are available with a push-in fitting or internal thread.
Teknisk information
Attribut
| Typ | check-choke valve |
|---|---|
| Typ av koppling | g |
Att visa UNSPSC/ECL@SS/Customs
809,97 kr Ex moms
/ Styck
1 012,46 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran