Referenser
Gates:PCV 14MGT 1260 68
Rubix:6249612
Tillverkare:923906090
EAN:5414465493522

Dokumenter
Produktinformation : PCV 14MGT 1260 68 POLYCHAIN® CARBON VOLT - GATES
The power you want, the safety you never had! Anti-static power transmission belts are a necessity in volatile environments, like those found in the energy, agriculture, and petrochemical industries. The Poly Chain® Carbon™ Volt® belt is the only belt in the market that provide an industry-leading solution that meets ISO 9563 standard for static conductivity over the full lifetime of the belt. Its patented static-conductive jacket construction transfers static electricity safely to carbon tensile cords, away from the driven side of the application - making it your safest and strongest option for applications in ATEX environments. Gates uses patented Carbon Fibre tensile cords for increased horsepower rating, compactness and flexibility, while also allowing the use of backside. When combined with Gates® Poly Chain® GT® sprockets, you'll have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.
Användningsområden
Industrial Markets
Teknisk information
Attribut
| Logistisk vikt | 0,668 g |
|---|---|
| Profil | 14mgt |
| Effektiv längd | 1260 mm |
| Rembredd | 68 mm |
| Material | polyuretan |
| Pitch | 14 mm |
| Antal tänder | 90 |
Att visa UNSPSC/ECL@SS/Customs
38 911,64 kr Ex moms
/ Styck
48 639,55 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran