Abrasiv skiva Pferd Tools CD 50 CO-COOL 60

CD CO COOL Abrasive Disc

Se teknisk informationSe dokument

Referenser

Pferd Tools:CD 50 CO-COOL 60
Rubix:6014216
Tillverkare:42756506
EAN:4007220617304
PFERD COMBIDISC® abrasive disc CD 50 CO COOL 60

Teknisk sammanfattning

Diameter50 mm
Spannmål60

Dokumenter

Produktinformation : SLIPRONDELLER CD 50 CO-COOL 60 - 42756506 - PFERD


The COMBIDISC® CD grinding discs with CO-COOL ceramic grit from PFERD Tools are designed for maximum material removal on hard materials. The self-sharpening grit, combined with active grinding additives, ensures consistently high cutting performance. They are fully compatible with the COMBIDISC system and allow for quick, tool-free changes.

 

Features:

The CO-COOL version is based on a high-quality, self-sharpening ceramic grain, which ensures a consistently high grinding performance throughout the entire service life. Active grinding additives integrated into the coating increase material removal whilst simultaneously reducing clogging of the grinding disc. This technology enables cool grinding without thermal overload – ideal for hard materials and those with poor thermal conductivity.

The mounting system utilises an internal thread (CD system) on the tool side and is compatible with metal or plastic backing plates (COMBIDISC, PSG, Power Lock Type II ‘Turn On’, SocAtt, Turn-On). The connection ensures a secure hold without slipping or coming loose during machining. The smooth running with low vibration improves process reliability and user comfort. Suitable backing plates are available separately and can be used on a variety of machines.

 

Specifications:

• Diameter: 38 mm, 50 mm, 75 mm

• Grit sizes: 24, 36, 60, 80, 120

• Recommended speed ranges:

• Ø 38 mm: 5,000 – 16,000 rpm

• Ø 50 mm: 3,800 – 13,000 rpm

• Ø 75 mm: 2,500 – 9,000 rpm

• Maximum peripheral speed: 50 m/s

• Mounting system: CD (internal thread)

• Pack size: 100 pieces (Ø 38 mm and 50 mm), 50 pieces (Ø 75 mm)

Styrkor

• Consistent peak performance thanks to self-sharpening ceramic grain

• Minimal heat build-up during grinding – ideal for thermally sensitive materials

• Reduced clogging thanks to active grinding additives for a longer service life

• Quick tool change thanks to the COMBIDISC quick-change system

• Secure hold without slipping or detaching during machining

• Low vibration for increased working comfort and better control

Teknisk information


Attribut
Diameter50 mm
Spannmål60
2 191,00 kr Ex moms
/ 100 Styck
2 738,75 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran