Monoblocskärare GISS Cutline 893185
CARBIDE END-MILL VARIABLE-HELIX RADIUS CORNER
Se teknisk informationReferenser
GISS Cutline:893185
Rubix:6364944
EAN:3660338456817

Produktinformation : D.10 R2,0 VARI CUT 39/42 CARB. END MILL, Z4, CUPP, RAD. CORNER - 893185 - CUTLINE
Solid carbide endmill - 4 flutes
Variable helix 39/42° for efficient roughing & semi-finishing applications - Radius corner
Straight shank DIN 6535HA - Centre cut
CUPP coating - PVD ALCrN based coating for universal milling application - High wear resistance, tenacity & roughness for a wide range of material application
Variable helix to increase polyvalence & performance - Few vibrations to increase lifetime of the tool and finishing aspect - High cutting parameters possible for roughing operations
Highly appropriate for steel, stainless steel & cast iron
Can be used in non-ferrous materials, super-alloys & hard-materials
Variable helix 39/42° for efficient roughing & semi-finishing applications - Radius corner
Straight shank DIN 6535HA - Centre cut
CUPP coating - PVD ALCrN based coating for universal milling application - High wear resistance, tenacity & roughness for a wide range of material application
Variable helix to increase polyvalence & performance - Few vibrations to increase lifetime of the tool and finishing aspect - High cutting parameters possible for roughing operations
Highly appropriate for steel, stainless steel & cast iron
Can be used in non-ferrous materials, super-alloys & hard-materials
Styrkor
Free ground neck for high usable length
Användningsområden
Coolant highly recommended to ease chips evacuation, reduce tool heat and increase lifetime
Teknisk information
Attribut
| Diameter | 10 mm |
|---|---|
| Typ av fäste | cylindrisk |
| Diameter fäste | 10 mm |
| Antal tänder | 4 |
| Klipplängd | 22 mm |
| Total längd | 72 mm |
| Mittskär | yes |
| Skärmaterial | karbid |
| Beläggning | cupp - multi materia |
| Typ | vari-helix radius corner |
| Helix vinkel | 39 ° |
| Bearbetning av material | steel / stainless steel / cast iron / non-ferrous / hard |
Att visa UNSPSC/ECL@SS/Customs
1 730,41 kr Ex moms
/ Styck
2 163,01 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran