Referenser
Ersatt ref.:843407
GISS Cutline:893416
Rubix:6364729
EAN:3660338458934

Produktinformation : D.10 CARBIDE END MILL FOR ALUMINIUM, 3 FLUTES, STRAIGHT SHANK - 893416 - CUTLINE
Solid carbide endmill - For Aluminium & Non-ferrous materials - 3 flutes - 35° helix angle
Straight shank DIN 6535HA - Centre cut
High cutting performance & great finishing aspect
High positive cutting edge for smooth cutting and great finishing aspect
Polished cutting edge and special design to avoid sticking material and ease chips evacuation
Coolant mandatory for full slot operations!
Straight shank DIN 6535HA - Centre cut
High cutting performance & great finishing aspect
High positive cutting edge for smooth cutting and great finishing aspect
Polished cutting edge and special design to avoid sticking material and ease chips evacuation
Coolant mandatory for full slot operations!
Styrkor
35° helix angle to give higher performance, lifetime and cutting parameter
Användningsområden
Coolant highly recommended to ease chips evacuation, reduce tool heat and increase lifetime
Teknisk information
Attribut
| Diameter | 10 mm |
|---|---|
| Typ av fäste | cylindrisk |
| Diameter fäste | 10 mm |
| Antal tänder | 3 |
| Klipplängd | 25 mm |
| Total längd | 75 mm |
| Mittskär | yes |
| Skärmaterial | karbid |
| Beläggning | non-coated |
| Typ | aluminium |
| Helix vinkel | 35 ° |
| Bearbetning av material | non-ferrous / aluminium |
Att visa UNSPSC/ECL@SS/Customs
1 476,49 kr Ex moms
/ Styck
1 845,61 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran