Kamkoppling Mecaline 884542
CAM AND GROOVE COUPLING STAINLESS STEEL - TYPE F
Se teknisk informationSe dokumentReferenser
Mecaline:884542
Rubix:6331735
EAN:3660338379369

Dokumenter
Produktinformation : 884542-MALE ADAPTATOR -TYPE F 2'' STAINLESS STEEL
Material: 316 stainless steel (ASTM A666 grade 316/1.4401). Max Working Pressure 16Bar. Temperature Range: -10°C to +60°C. Applications : Irrigation, fire, petroleum products, compatible fluids. Meets MIL-C 27487 or DIN 2828 standards
Teknisk information
Attribut
| Anslutningsdiameter | 2 '' |
|---|---|
| Material | stainless steel |
| Typ | f |
| Typ av gängning | bspt |
Att visa UNSPSC/ECL@SS/Customs
1 863,12 kr Ex moms
/ Styck
2 328,90 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran