Referenser
Bahco:474-125-0.60
Rubix:429157
EAN:7311518029050

Dokumenter
Produktinformation : SICKLING 0,6 MM - 474-125-0.60
Styrkor
•Cabinet scraper for carpentry work such as smoothing wood surfaces, levelling between finish coats and removing old paint
Blade of cold-rolled, hardened and tempered chrome-nickel steel
White plastic edge protector
Unitary hangable plastic bag
Blade of cold-rolled, hardened and tempered chrome-nickel steel
White plastic edge protector
Unitary hangable plastic bag
Teknisk information
Attribut
| Bredd | 125 mm |
|---|---|
| Motorns märkeffekt | 0.6 W |
Att visa UNSPSC/ECL@SS/Customs
122,73 kr Ex moms
/ Styck
153,41 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
