Standardni okrogli matični vložek Dormer F3705/8X2
BSPF (G) HSS BS Circular Split Die
Se teknisk informationReferenser
Dormer:F3705/8X2
Rubix:6197462
EAN:7320760209363



Produktinformation : G(BSP) Gängsnitt, Justerbara, F3705/8X2 - 5978467 - DORMER
1/4 x 19 BSPF (G series) HSS BS1127:1950 1.5/16 inch Outside Diameter Circular Split Die
5/8 BSPF(G) HSS 2" Circular Split Die
Användningsområden
• Screw-machine steel, mild steel (<120 HB <400 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Unalloyed aluminium-magnesium (<100 HB <350 N/mm²)
• Aluminium alloyed (Silicon 0.5%) (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Unalloyed aluminium-magnesium (<100 HB <350 N/mm²)
• Aluminium alloyed (Silicon 0.5%) (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
Teknisk information
Attribut
| Gängning | 5/8 |
|---|---|
| Burdiameter | 50.8 mm |
| Gänga | 1.81 mm |
| Material | hss |
| Tip tlačne zaloge | g(bsp) |
| Diameter | 50.8 mm |
| Gängdiameter | 22.91 mm |
| Antal trådar per tum | 14 |
| Burtjocklek | 15.88 mm |
| Tolerans | ≈ ±0.15 mm (adjustable to approx. 0.006” on the diameter) |
| Typ | g(gsb) |
| Slutbehandling | polerad |
Att visa UNSPSC/ECL@SS/Customs
1 778,39 kr Ex moms
/ Styck
2 222,99 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran