Kopplingslänk för kedja Tsubaki RS08B NEPTUNE 1 CL (P=1/2'') (SC)
BS Neptune Chain Connecting Link
Se teknisk informationReferenser
Tsubaki:RS08B NEPTUNE 1 CL (P=1/2'') (SC)
Rubix:132091
Tillverkare:70235080002
EAN:8718472782783



Teknisk sammanfattning
| Kedja | bs neptune chain |
|---|---|
| Kedje pitch | 12.7 mm |
| Profil | simplex (1) |
Produktinformation : RS 08B-1 NEP Tsubaki connecting link 1/2''
BS Neptune™ Chain is a Tsubaki BS chain that has undergone a special surface treatment. The link plates, bushes and bearing pins have a special two stage layer applied in order to provide the maximum protection from the operating or environmental conditions. (Spring clips are SUS301). Neptune™ Rollers have a special coating designed to resist the corrosive conditions as well as the severe dynamic contact between roller and sprocket. This chain is suitable for use in applications that are subject to akaline cleaning and environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.
Teknisk information
Attribut
| Kedja | bs neptune chain |
|---|---|
| Kedje pitch | 12.7 mm |
| Profil | simplex (1) |
| Material | sus301 stainless steel |
| Vikt | 10 g |
| Rulldiameter | 8.51 mm |
| Typ | spring clip (clip type connecting link) |
Att visa UNSPSC/ECL@SS/Customs
65,19 kr Ex moms
/ Styck
81,49 kr Inkl moms
- Tillgängliga