Kopplingslänk för kedja Tsubaki Winner RS16B 2 OL (P=1'')
BS GT4 Winner kopplingslänk
Se teknisk informationReferenser
Tsubaki:Winner RS16B 2 OL (P=1'')
Rubix:114086
Tillverkare:72790162004
EAN:8718472231359



Produktinformation : RS 16B-2 Tsubaki offset link 1'' duplex
Tsubaki BS/DIN GT4 Winner RS Roller Chain is the most advanced chain in the European market. The product is available in chain sizes from RF06B up to RS48B*. Simplex, duplex and triplex executions are at your disposal.Tsubaki GT4 Winner is enhanced with the following advantages: - Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS16B through RS24B.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.*RF06B curled bush; RS56B/RS72B on request.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.*RF06B curled bush; RS56B/RS72B on request.
Teknisk information
Attribut
| Logistisk vikt | 146 g |
|---|---|
| Kedja | 16b-2 |
| Kedje pitch | 25.4 mm |
| Profil | duplex (2) |
| Material | carbon steel |
| Vikt | 146 g |
| Rulldiameter | 15.88 mm |
| Typ | single offset link (ol) |
Att visa UNSPSC/ECL@SS/Customs
870,83 kr Ex moms
/ Styck
1 088,54 kr Inkl moms
- Tillgängliga