Referenser
Stanley:0-65-491
Rubix:6280809
EAN:3253560654917

Produktinformation : Awl 75mm, FatMax, Blade - 0-65-491 - Stanley
Styrkor
•Used to form pre-holes for screws in wooden parts
The handle is molded over the shaft, which forms an almost indestructible connection of parts
Large comfortable handle provides great torque and maximum comfort when working
The handle is molded over the shaft, which forms an almost indestructible connection of parts
Large comfortable handle provides great torque and maximum comfort when working
Teknisk information
Attribut
| Diameter | 5 mm |
|---|---|
| Material | stål |
| Längd | 75 mm |
Att visa UNSPSC/ECL@SS/Customs
118,51 kr Ex moms
/ Styck
148,14 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran