Referenser
KTR:BOWEX 14 JUNIOR 1B 14H7
Rubix:112992
Tillverkare:010141001400

Produktinformation : Bowex Junior 14 hub 1b d14H7+kw+s
KTR BoWex curved-tooth gear couplings are flexible shaft connections that provide for a positive torque transmission. They are particularly suitable for compensating axial, radial and angular shaft displacements. Due to the operating principle of the curved tooth main component, edge pressure on the gear teeth is avoided where there is angular and radial misalignment, thereby enabling the BoWex coupling to be used with hardly any wear arising. Made of a plastic and steel combination.
Teknisk information
Attribut
| Logistisk vikt | 10 g |
|---|---|
| Typ | bowex |
| Material | pa |
| Storlek | 14 |
Att visa UNSPSC/ECL@SS/Customs
141,23 kr Ex moms
/ Styck
176,54 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran