Referenser
Dormer:A1478.1
Rubix:6239904
EAN:7320760691397




Dokumenter
Produktinformation : Korta Borrar, A1478.1 - 7022468 - DORMER
Versatile and hard-working drill which satisfies all machine drilling requirements in stainless steels, but can also be used for hand-held operations. A 130° split point helps to self-center the drill and reduces the cutting forces. Bright finish.
Styrkor
•Bright (uncoated)
High Speed Cobalt Steel Tool Material
DIN 338 – Straight Shank Drill Standards
4xD Usable Tool Depth to Diameter Ratio
Drill Point 130°
Cylindrical Shank / Straight Shank
Special Point Thinning Design
Right Hand Rotation / Cutting
High Speed Cobalt Steel Tool Material
DIN 338 – Straight Shank Drill Standards
4xD Usable Tool Depth to Diameter Ratio
Drill Point 130°
Cylindrical Shank / Straight Shank
Special Point Thinning Design
Right Hand Rotation / Cutting
Teknisk information
Attribut
| Borrdiameter | 8.1 mm |
|---|---|
| Total längd | 117 mm |
| Klipplängd | 75 mm |
| Skafttyp | cylindrisk |
| Din standard | din 338 |
| Beläggning | bright |
| Tolerans | h8 |
| Skärriktning | rätt |
| Bearbetning av material | steel;cast steel;stainless steel;cast iron;non-ferrous;high temperature alloy |
| Skärmaterial | hss-co |
| Spetsvinkel | 130 ° |
| Diameter fäste | 8.1 mm |
Att visa UNSPSC/ECL@SS/Customs
1 067,43 kr Ex moms
/ packet
1 334,29 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran