Spiralborr Dormer A14712.5

Borr, standardlängd (jobber)

Se teknisk informationSe dokument

Referenser

Dormer:A14712.5
Rubix:6239872
EAN:7320760702468
brand logo

Teknisk sammanfattning

Borrdiameter12.5 mm
Total längd151 mm
Klipplängd101 mm
Se alla caracteristics

Dokumenter

Produktinformation : Korta Borrar, A14712.5 - 7146725 - DORMER


The A147 is a short twist drill according to DIN338.Due to the very smooth clear surface, geometry and alloy with cobalt (HSS-Co), it is specifically suitable for stainless steels, heat-resistant materials, titanium, hard bronze and special alloys. Equipped with a top angle of 130° and a thinned soul for lower cutting forces

Styrkor

Manufactured from M2 to provide good hardness
Retains a sharp cutting edge under extreme conditions
Steam tempered to improve performance and reduce chance of built-up-edge

Teknisk information


Attribut
Borrdiameter12.5 mm
Total längd151 mm
Klipplängd101 mm
Skafttypcylindrisk
Din standarddin 338
Beläggningbright
Skärriktningrätt
Bearbetning av materialstainless steels, heat-resistant materials, titanium, hard bronze and special alloys
Skärmaterialhss-e
Spetsvinkel130 °
549,76 kr Ex moms
/ Styck
687,20 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran