Referenser
Dormer:A1471.5
Rubix:6239948
EAN:7320760690734



Dokumenter
Produktinformation : Korta Borrar, A1471.5 - 7022402 - DORMER
The A147 is a short twist drill according to DIN338.Due to the very smooth clear surface, geometry and alloy with cobalt (HSS-Co), it is specifically suitable for stainless steels, heat-resistant materials, titanium, hard bronze and special alloys. Equipped with a top angle of 130° and a thinned soul for lower cutting forces
Styrkor
Manufactured from M2 to provide good hardness
Retains a sharp cutting edge under extreme conditions
Steam tempered to improve performance and reduce chance of built-up-edge
Retains a sharp cutting edge under extreme conditions
Steam tempered to improve performance and reduce chance of built-up-edge
Teknisk information
Attribut
| Borrdiameter | 1.5 mm |
|---|---|
| Total längd | 40 mm |
| Klipplängd | 18 mm |
| Skafttyp | cylindrisk |
| Din standard | din 338 |
| Beläggning | bright |
| Skärriktning | rätt |
| Bearbetning av material | stainless steels, heat-resistant materials, titanium, hard bronze and special alloys |
| Skärmaterial | hss-e |
| Spetsvinkel | 130 ° |
Att visa UNSPSC/ECL@SS/Customs
579,77 kr Ex moms
/ packet
724,71 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
