Spiralborr Dormer A9005.3

Borr, kort, PFX, HSS-E, DIN ANSI A900

Se teknisk information

Referenser

Dormer:A9005.3
Rubix:6189167
EAN:7320760046821
PFX Drill 5.30 mm DIN 338

Teknisk sammanfattning

Borrdiameter5.3 mm
Total längd86 mm
Klipplängd52 mm
Se alla caracteristics

Produktinformation : STANDARDBORR 5.30mm HSS-E BLANK DIN/ANSI - A9005.3 - DORMER


HSS-E short production drill with cylindrical shank DIN 338 130° uncoated 6xD for steel <1620 N/mm². Stainless steel. Titanium and titanium alloys. Nickel and nickel alloys and aluminium alloys Si <0.5%.
DRILL 5,30 SHORT QC A900 HSCO TYPE W

Användningsområden

• Free-cutting steel, mild steel (<120 HB <400 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Alloy steel hardened and tempered (> 350 HB >1200<1620 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Alloyed titanium (<270 HB <900 N/mm²)
• Alloyed titanium (>270<350 HB >900<1250 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Alloyed nickel (<270 HB >900 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Alloyed aluminium Silicon0.5% (<150 HB <500 N/mm²)

Teknisk information


Attribut
Borrdiameter5.3 mm
Total längd86 mm
Klipplängd52 mm
Skafttypcylindrisk
Din standarddin / ansi
Beläggninguncoated
Bearbetning av materialsteel, stainless steel, titanium and titanium alloys, nickel and nickel alloys and aluminium alloys si
Skärmaterialhss-e
Spetsvinkel130 °
Diameter fäste5.3 mm
122,48 kr Ex moms
/ Styck
153,10 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran