Referenser
Ersatt ref.:3962586
Roebuck:863912
Rubix:6256637
EAN:3660338183782

Dokumenter
Produktinformation : DRILL - HSS - CUT GROUND - MORSE TAPER SHANK Drilling - D.24
Taper shank drill - hss morse taper shank drill bit For use with stationary machines
30° helix angle - 118° tip angle - Cross-grinding sharpening
Use of lubrication highly recommended
30° helix angle - 118° tip angle - Cross-grinding sharpening
Use of lubrication highly recommended
HSS DRILL - MORSE TAPER SHANK CM 3 D.24
Teknisk information
Attribut
| Borrdiameter | 24 mm |
|---|---|
| Total längd | 281 mm |
| Klipplängd | 160 mm |
| Skafttyp | konisk |
| Din standard | din 345 n |
| Intern kylning | nej |
| Koniskt skaft | cm3 |
| Material | hss |
| Bearbetning av material | steels / cast iron / non ferrous |
| Spetsvinkel | 118 ° |
Att visa UNSPSC/ECL@SS/Customs
783,96 kr Ex moms
/ Styck
979,95 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
