Spiralborr Roebuck 863891

Borr, HSS, morsekona

Se teknisk informationSe dokument

Referenser

Roebuck:863891
Rubix:6334196
EAN:3660338183577
863891
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Teknisk sammanfattning

Borrdiameter11.5 mm
Total längd175 mm
Klipplängd94 mm
Se alla caracteristics

Dokumenter

Produktinformation : HSS MORSE TAPER SHANK DRILL 11.5 MM


Taper shank drill - hss morse taper shank drill bit For use with stationary machines
30° helix angle - 118° tip angle - Cross-grinding sharpening
Use of lubrication highly recommended
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Teknisk information


Attribut
Borrdiameter11.5 mm
Total längd175 mm
Klipplängd94 mm
Skafttypkonisk
Din standarddin 345 n
Intern kylningnej
Koniskt skaftcm1
Materialhss
Spetsvinkel118 °
211,03 kr Ex moms
/ Styck
263,79 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran